Zoro Homepage

7.75" White Wrapped Eco-Flex Paper Straws 3200 PK

  • Mfr # 61500241

  • Zoro # G100914808


product price: $214.99
/pk 3200, $0.07/ea
Free Shipping & Returns

Key Features

Color
White
Length
0.23
Material
Paper
Weight
0.01
Height
0.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61500241
Zoro #
G100914808
UPC #
74031278974
Country of Origin
United States

Dimensions

Length
0.23
Height
0.23
Overall Height
0.23
Overall Length
7.75
Width
7.75
Overall Width
0.23

Details

Color
White
Material
Paper
Weight
0.01
Includes
3200 7.75" Wrapped White Eco-Flex Paper Straws

Description

Spice up your party’s drinks with our eco-friendly, compostable 7.75" White Wrapped Eco-Flex Paper Straws 3200 ct. Aardvark’s jumbo paper straws are perfect for any water glasses, high ball glasses, mixed drinks, and even to-go cups. They measure 7.75” in length and 0.227” in inner diameter. These paper straws are ideal for restaurants, bars and any party or event. This sturdy wrapped paper straw option is biodegradable and manufactured in the USA with FDA approved materials using non-toxic, food safe dyes. Achieve the look you want with our exciting and eco-friendly paper straws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.