7.75" White Wrapped Giant Paper Straws 2200 PK

  • Mfr # 61500039

  • Zoro # G000914809


product price: $163.99
/pk 3200, $0.05/ea
Free Shipping & Returns

Key Features

Color
White
Length
0.3
Material
Paper
Weight
0.00863636363636364
Includes
2200 7.75" Wrapped White Giant Paper Straws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61500039
Zoro #
G000914809
UPC #
74031278813
Country of Origin
United States

Dimensions

Length
0.3
Overall Length
7.75
Height
0.3
Overall Height
0.3
Width
7.75
Overall Width
0.3

Details

Color
White
Material
Paper
Weight
0.00863636363636364
Includes
2200 7.75" Wrapped White Giant Paper Straws

Description

Garnish your guest’s drinks with our eco-friendly, compostable 7.75" White Wrapped Giant Paper Straws 2200 ct. Aardvark’s giant paper straws are perfect for any smoothies, margaritas, blended drinks, and even most milkshakes. They measure 7.75” in length and 0.292” in inner diameter. These paper straws are ideal for restaurants, bars and any party or event. Our sturdy wrapped paper straws are biodegradable and manufactured in the USA with FDA approved materials using non-toxic food safe dyes. Achieve the look you want with our exciting and eco-friendly paper straws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.