Zoro Homepage

A Frame, 11.6 in

  • Mfr # AF1850QP

  • Zoro # G515083588


product price: $3,078.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Material
Steel/ Rubber
Color
Blue
Load Capacity
Fork End: 2425 lb, Fork Side: 5511 lb, Eyelet: 5511 lb, Bow-Shackles:5511 lb, Wheels: 5511 lb, Stationary: 8818 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF1850QP
Zoro #
G515083588
UPC #
-
Country of Origin
Viet Nam

Details

Material
Steel/ Rubber
Color
Blue
Load Capacity
Fork End: 2425 lb, Fork Side: 5511 lb, Eyelet: 5511 lb, Bow-Shackles:5511 lb, Wheels: 5511 lb, Stationary: 8818 lbs
Item
A Frame

Description

  • Sturdy and safe structure, designed to eliminate any risk of slabs tipping over.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.