Zoro Homepage

A Frame, 12.7 in

  • Mfr # AF2440QP

  • Zoro # G015083583


product price: $3,393.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Material
Steel/ Rubber
Color
Blue
Load Capacity
Fork End: 4409 lb, Fork Side: 6614 lb, Eyelet: 6614 lb, Bow-Shackles:6614 lb, Wheels: 5511 lb, Stationary: 8818 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF2440QP
Zoro #
G015083583
UPC #
-
Country of Origin
Viet Nam

Details

Material
Steel/ Rubber
Color
Blue
Load Capacity
Fork End: 4409 lb, Fork Side: 6614 lb, Eyelet: 6614 lb, Bow-Shackles:6614 lb, Wheels: 5511 lb, Stationary: 8818 lbs
Item
A Frame

Description

  • Sturdy and safe structure, designed to eliminate any risk of slabs tipping over.
  • Load-bearing surfaces are topped with rubber to prevent scratches and damage to goods being transported.
  • It contains two lifting eyes at the top frame for lifting frames on and off trucks with a crane.
  • It has four lifting points at the corner of the frame base for lifting loaded frames on and off trucks and onto building sites.
  • Handles are located at the end of "A" frames.
  • Four locking bars per frame are mounted in slotted holes on the bottom.
  • A powder-coated finish ensures an aesthetic feature as well as the durability of the product.
  • Option: Frames can be hot galvanized and finished upon request.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.