
Adjustable Height Work Table, 75in L x 23.6in W x 37in Adj. Height
Mfr # AHWT600
Zoro # G015076202
product price: $2,035.99
/eaKey Features
Load Capacity
1102 lbs
Height Range
37.4 in
Material
Steel/ Rubber
Size
75 in x 36in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHWT600
Zoro #
G015076202
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height Range
37.4 in
Size
75 in x 36in
Details
Load Capacity
1102 lbs
Item
Work Table
Material
Steel/ Rubber
Color
Blue
Description
- A versatile dual-function fabrication table is ideal when cutting, grinding, or polishing an already cut-to-size piece. Serves as a work table in the horizontal position and as a slab dolly in the vertical position. The tabletop is adjustable for different sloping positions and height adjustable to suit the specific physical needs of the person to maintain optimum ergonomic positioning. It has four adjustable leveling posts for stability and removable center braces for convenience when working with sinkhole cut-outs.
- Three removable center braces for convenience when working with sinkhole cut-outs.
- Four leveling posts for added stability.
- Solid rubber tires with locking brakes protect floor surfaces and increase ease of motion.
- The tabletop is lined with wood to minimize damage to workpieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.