Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Height Work Table, 75in L x 36in W x 37in Adj. Height

  • Mfr # AHWT910

  • Zoro # G815076211


product price: $1,598.99
/ea
Additional $305.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1102 lbs
Height Range
37.4 in
Color
Blue
Material
Steel/ Rubber
Size
75 in x 36in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHWT910
Zoro #
G815076211
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height Range
37.4 in
Size
75 in x 36in

Details

Load Capacity
1102 lbs
Item
Work Table
Color
Blue
Material
Steel/ Rubber

Description

  • A versatile dual-function fabrication table is ideal when cutting, grinding, or polishing an already cut-to-size piece. Serves as a work table in the horizontal position and as a slab dolly in the vertical position. The tabletop is adjustable for different sloping positions and height adjustable to suit the specific physical needs of the person to maintain optimum ergonomic positioning. It has four adjustable leveling posts for stability and removable center braces for convenience when working with sinkhole cut-outs.
  • Three removable center braces for convenience when working with sinkhole cut-outs.
  • Four leveling posts for added stability.
  • Solid rubber tires with locking brakes protect floor surfaces and increase ease of motion.
  • The tabletop is lined with wood to minimize damage to workpieces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.