
Anti-Breakage Bar, 0.7in - 2in, 96 In
Mfr # CTTABB8
Zoro # G615226472
product price: $1,249.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTTABB8
Zoro #
G615226472
UPC #
-
Country of Origin
Viet Nam
Description
- Anti-Breakage Bars are stiffening bars that prevent the breakage of fragile stone pieces during lifting, moving, and installation. Quick and easy to attach to workpieces, the rubber-lined bars eliminate the risk and danger of breaking expensive marble and granite workpieces.
- The Aardwolf Anti-Breakage Bar incorporates rubber lined bar and rubber-lined individual jaws to cushion and protect the granite or marble workpiece against hard point compression so that the load is well distributed with minimal pressure points, preventing any scratching or cracks to the workpiece.
- Aardwolf Anti-Breakage Bar has full-grip hand knobs, which are easy to grab using bare hands or gloves. Full-grip hand knobs have more substantial rotation torque than comparable mushroom knobs.
- The bottom jaws of the Aardwolf Anti-Breakage Bar are connected by a rod attached to the bottom jaws and slidably extend through the upper jaws. The upper jaws are prevented from completely separating from the rods through keyways and keys, which also prevent the jaws from twisting about each other. The keyways and keys illuminate the need for auxiliary rods (jaw alignment pin). The keyway prevents the bottom jaws from dropping to the floor if a worker completely loosens the hand knobs, as is the case with a competing product.
- Made from extruded anodized aluminum, stainless steel, and zinc-plated steel
- Sold in pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.