Zoro Homepage

Auto Rotate Vacuum Glass Lifter, 2 Pads, 441 lb WLL

  • Mfr # AVGLP2-200

  • Zoro # G015083606


product price: $5,607.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Max. Load Capacity
441 lbs
Power Requirements
3.7V Lipo battery
Number of Pads
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVGLP2-200
Zoro #
G015083606
UPC #
-
Country of Origin
Viet Nam

Details

Max. Load Capacity
441 lbs
Item
Vacuum Lifter
Power Requirements
3.7V Lipo battery
Number of Pads
2

Description

  • The Auto Rotate Vacuum Glass Lifter is designed to lift, tilt, and rotate the glass at wide angles. In addition, the extended bars are equipped to widen the lifting coverage area.
  • Pneumatic vertical-horizontal tilting from 0 to 90°
  • 90° rotation by the air cylinder
  • Automatic vacuum pumping if vacuum loss occurs
  • Audio/visual warning system
  • Attach/release materials using the ON/OFF slide valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.