Zoro Homepage

Bow Shackle 1.3T

  • Mfr # BS13T

  • Zoro # G615076206


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Material
Steel
Color
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS13T
Zoro #
G615076206
UPC #
-
Country of Origin
Viet Nam

Details

Item
Bow Shackle
Material
Steel
Color
Galvanized

Description

  • It is useful in many applications for safe and secure attachments.
  • Load rating stamped.
  • Australian Standard material grade S/6.
  • Tested to: AS 2741.
  • Powder-coat finish.
  • Secure collar pinhole for security tie wire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.