
Broad Trolley
Mfr # ABT01
Zoro # G915076210
product price: $573.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
992 lbs
Trolley Wheel Dia.
13.8 in
Wheel Material
Steel/ Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABT01
Zoro #
G915076210
UPC #
-
Country of Origin
Viet Nam
Dimensions
Trolley Wheel Dia.
13.8 in
Details
Load Capacity
992 lbs
Wheel Material
Steel/ Rubber
Item
Broad Trolley
Description
- Large trolley with pneumatic back wheels. Vulcanized rubber on the bottom, sides, and top of the support plate to avoid chipping the edges of finished workpieces. It is ideal for moving door frames and other wide materials.
- 2 pneumatic rubber tires at the back
- 2 swivel wheels at the front
- The bottom, sides, and top edges of the channel are rubber-padded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.