Zoro Homepage

Corner Clamp, Blue, Steel/ Rubber, 2 in -10 in, PR

  • Mfr # ACC250

  • Zoro # G115226477


product price: $887.99
/pr
Free Shipping & Returns

Key Features

Material
Steel/ Rubber
Color
Blue
Grip Range
2 in -10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC250
Zoro #
G115226477
UPC #
-
Country of Origin
Viet Nam

Details

Item
Corner Clamp
Material
Steel/ Rubber
Color
Blue
Grip Range
2 in -10 in

Description

  • Constructed from high-grade cast aluminum, the Aardwolf Corner Clamps are not just tools but a testament to precision and durability. Specifically tailored for those who demand accuracy and ease in their gluing and stapling tasks, these clamps ensure that corner joints are seamlessly and securely held together. Their rapid setup and quick-release feature further amplify their efficacy.
  • Precision at its Best: Offers an impeccably accurate 90-degree corner clamping, ensuring each joint is flawless.
  • Unwavering Stability: Its grip is unwavering once in place, ensuring that workpieces remain stable and aligned throughout the process.
  • User-friendly Design: Its straightforward clamp adjustment mechanism is designed to keep the user at ease.
  • Robust and Reliable: Made with premium cast aluminum, the clamps are tough and built to withstand the test of time, assuring users of their longevity.
  • All these features come together to offer a product that resonates with Aardwolf's commitment to quality and user satisfaction.
  • Note: Sold in pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.