Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Demountable Frame, Blue Powder Coated, 11.8 in-51.2 in W

  • Mfr # DFF200

  • Zoro # G515227159


product price: $1,457.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel/ Rubber
Color
Blue
Load Capacity
2204 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFF200
Zoro #
G515227159
UPC #
-
Country of Origin
Viet Nam

Details

Material
Steel/ Rubber
Color
Blue
Load Capacity
2204 lbs
Item
Demountable Frame

Description

  • This product is ideal for storing and transporting finished work both within the factory and to building sites. Many users prefer to have two A-frames for each base: one on their truck and one on the base in the factory. This system allows for the efficient transfer of materials. When the truck returns from a job, the empty frame can be swapped for a full one, ensuring continuous operation. Frames can be loaded onto the truck using a forklift or crane.
  • Sturdy and Safe Structure: Designed for secure transportation of materials.
  • Protective Rubber Layer: Ensures materials are shielded from damage.
  • Dual Hooking Points: Allows easy attachment to an overhead crane.
  • Stick-Out Handle: Facilitates easy handling and transportation of materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.