Zoro Homepage

Demountable Frame, Blue Powder Coated, 11.8 in W

  • Mfr # DFF400

  • Zoro # G615227158


product price: $2,222.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Material
Steel/ Rubber
Color
Blue
Load Capacity
2204 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFF400
Zoro #
G615227158
UPC #
-
Country of Origin
Viet Nam

Details

Material
Steel/ Rubber
Color
Blue
Load Capacity
2204 lbs
Item
Demountable Frame

Description

  • For storing and transporting finished work. It is ideal for transporting and storing material within the factory or transporting material to building sites. Often, people like to have two ‘A' frames for one base. They will have one frame on their truck and one in the factory on the base. When the truck returns from one job, they will remove the empty frame from the truck, place a full frame on the truck, and place the empty frame on the base, ready to be reloaded. It makes sense. Frames can be loaded onto the truck with a forklift or crane.
  • Sturdy and safe structure for transporting materials
  • Covered with a particular rubber layer for protecting materials
  • The frame has two hooking points to hook to an overhead crane
  • Stick-out handle facilitates the transportation of materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.