Zoro Homepage

Demountable Frame, Blue Powder Coated, 12 in W

  • Mfr # DFH200

  • Zoro # G715227157


product price: $1,137.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
Steel/ Rubber
Color
Blue
Load Capacity
1653 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFH200
Zoro #
G715227157
UPC #
-
Country of Origin
Viet Nam

Details

Material
Steel/ Rubber
Color
Blue
Load Capacity
1653 lbs
Item
Demountable Frame

Description

  • For storing and transporting finished work. It is ideal for transporting and storing material within the factory or transporting material to building sites. A standard option is to have two 'A' frames for one base. The frames can be loaded onto a truck with a forklift or crane.
  • Sturdy and safe structure for transporting materials
  • Covered with a particular rubber layer for protecting materials
  • The frame has two hooking points to hook to an overhead crane
  • The stick-out handle facilitates the transport of materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.