Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Demountable Frame, Blue Powder Coated, 14.2 In W

  • Mfr # DFF1500PC

  • Zoro # G815227156


product price: $1,841.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Material
Steel/ Rubber
Color
Blue
Load Capacity
2204 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFF1500PC
Zoro #
G815227156
UPC #
-
Country of Origin
Viet Nam

Details

Material
Steel/ Rubber
Color
Blue
Load Capacity
2204 lbs
Item
Demountable Frame

Description

  • It is ideal for transporting and storing material within the factory or transporting material to building sites. Rubber is provided on frame surfaces for maximum protection. Heavy-duty wheels allow easy maneuvering of your fully loaded cart in the workshop and construction site. Fits inside a standard pick-up truck. Frames can be safely placed on your truck with a forklift or crane.
  • A sturdy structure is designed to eliminate any risk of the slab tipping over.
  • Slabs are placed on unique rubber profiles and secured with 6 adjustable locking bars.
  • Six locking bars per frame are mounted in slotted holes on the bottom.
  • The frame features 2 hooking points to be picked up by an overhead crane.
  • Built-in brackets on all underneath sides for forklift transport.
  • Powder-coat paint finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.