Zoro Homepage

Double Fork Lift Boom, 11.8 in - 51.2 in, 11023 lb Cap.

  • Mfr # DFB2-5000

  • Zoro # G815078901


product price: $10,632.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Load Capacity
11023 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFB2-5000
Zoro #
G815078901
UPC #
-
Country of Origin
Viet Nam

Details

Material
Steel
Color
Yellow
Load Capacity
11023 lbs
Item
Fork Lift Boom

Description

  • The Aardwolf Double Forklift Boom DFB2-5000 is a telescoping two-section rectangular tube steel boom designed for removing bundles of marble and granite slabs from closed-top containers. Thanks to its design, without any impediments between the fork booms, the operator can insert the full length of the booms into the container and bring the load right back to the fork mask, allowing for greater load capacity and more stability. This attachment can support a load capacity of up to 5,000 kg. Installing it is very simple, thanks to its double-fork design. The Aardwolf Double Forklift Boom is powder-coated for extra durability and longevity, so the operator can use it for years to come.
  • Made for use on 8-tonne and larger forklift trucks.
  • It offers versatility with maximum visibility for the driver.
  • The boom extensions are designed so that they cannot be pulled all the way out.
  • The open hooks are designed for the quick and easy hooking of flat web sling eyes.
  • The inner sliding hook can be slid to all holes on the forks to adjust the distance quickly.
  • A connection bar connecting the two booms allows the distance between the 2-fork to be adjusted to suit different slab bundle sizes.
  • It optimizes work efficiency, reduces the labor force, and is safer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.