Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Forklift Attachment

  • Mfr # FHADF2

  • Zoro # G315078913


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Load Capacity
6614 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FHADF2
Zoro #
G315078913
UPC #
-
Country of Origin
Viet Nam

Details

Material
Steel
Color
Yellow
Load Capacity
6614 lbs
Item
Forklift Attachment

Description

  • Converts a forklift into a mobile crane in seconds. Welded steel construction.
  • Attaches easily with hand screws and a 36" L safety chain with a safety latch which attaches to the forklift
  • The swivel hook includes a safety latch
  • Durable powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.