Zoro Homepage

Drill Press, 2.4in Bore Size, 22.8 12.2 9.4 in

  • Mfr # DSA07

  • Zoro # G515078911


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel/ Rubber
Drilling Bore Size
2.4 in
Vacuum Base Dimensions
7.9 in x 8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSA07
Zoro #
G515078911
UPC #
-
Country of Origin
Viet Nam

Dimensions

Drilling Bore Size
2.4 in
Vacuum Base Dimensions
7.9 in x 8.1 in

Details

Item
Drill Press
Body Material
Steel/ Rubber

Description

  • A Drill Stand with a Vacuum Base is preferable to a hand drill when the location and orientation of the hole must be controlled accurately. The Aardwolf Drill Stand with Vacuum Base is a lightweight, versatile drill stand with a robust integrated vacuum base, making it instantaneous to set up without anchoring or clamping. The Aardwolf Drill Stand with Vacuum Base quickly attaches to both smooth and rough flat surfaces once the vacuum is applied. The vacuum base provides exceptional stability.
  • Vacuum can be applied either with compressed air, via an optional battery-powered vacuum pump, or an electric vacuum pump
  • For drilling with precision
  • Sturdy 34mm round column with a 290mm long-toothed rack screwed on
  • Integrated return spring Locking button for series drilling
  • Adjustable scale ring for setting the accurate drilling depth down to the last millimeter – With cable holder Working height 305mm Drill support collar ø 43mm
  • Powerful integrated vacuum base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.