Zoro Homepage

Dry Wall Cart, 11.8in Slab Storage, 2204 lb WLL

  • Mfr # DWT-1180P

  • Zoro # G015195927


product price: $476.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel/ Rubber
Color
Blue
Load Capacity
2204 lbs
Deck Width
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWT-1180P
Zoro #
G015195927
UPC #
-
Country of Origin
Viet Nam

Dimensions

Deck Width
11.8 in

Details

Material
Steel/ Rubber
Color
Blue
Load Capacity
2204 lbs
Item
Cart

Description

  • The Aardwolf Drywall Trolley DWT-1180P is ideal for transporting many boards from doors, fences, drywall & large sheet panels within the factory and on building sites. Heavy-duty casters allow easy maneuvering of fully loaded carts in the workshop and construction site.
  • It is equipped with a crossbar for transporting and storing small stone slabs.
  • The load-bearing and the base surfaces are mounted with rubber and timber to prevent stone slabs from breaking.
  • Two fixed casters and two rotary casters for easy control.
  • The smart arrangement of parts to increase stability.
  • Durable electrostatic coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.