Zoro Homepage

Dry Wall Cart, 12.09in Slab Storage, 2204 lb WLL

  • Mfr # DWT-1180

  • Zoro # G815195929


product price: $452.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel/ Rubber
Color
Blue
Load Capacity
2204 lbs
Deck Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWT-1180
Zoro #
G815195929
UPC #
-
Country of Origin
Viet Nam

Dimensions

Deck Width
12 in

Details

Material
Steel/ Rubber
Color
Blue
Load Capacity
2204 lbs
Item
Cart

Description

  • The Aardwolf Drywall Trolley DWT-1180 is ideal for transporting a vast range of boards from doors, fences, drywall & large sheet panels within the factory and on building sites. Heavy-duty casters allow easy maneuvering of fully loaded carts in the workshop and on the construction site.
  • Swivel casters with brake.
  • Two fixed casters and two rotary casters for easy control.
  • The smart arrangement of parts to increase stability.
  • Durable electrostatic coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.