
Electric Joint Seam Setter
Mfr # EOSS
Zoro # G115236148
product price: $2,187.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EOSS
Zoro #
G115236148
UPC #
-
Country of Origin
Viet Nam
Description
- The Electric Joint Setter is designed to close gaps between two pieces of slabs and pull them together. This device works well on stone and glass with non-porous surfaces. It can be quickly closed or opened by simply moving the roller nut with the palm of your hand. The two vacuum bases are aligned with precision steel guide axles. These axles are anchored on each side with a central axle and two sub-axles. When the roller rotates, one vacuum base will move along two sub-axles and pull two pieces of slabs together. One balance bar with four leveling knobs allows surfaces to be leveled precisely. The electric-operated vacuum pump maintains an equal vacuum in both pads during the working process.
- Light and compact design.
- Easy and convenient to use.
- Four leveling knobs keep the joints flush.
- The fast and powerful tightening mechanism.
- Close or open seams by easily rotating the roller nut with your palm.
- Electric-operated vacuum pump.
- Integrated exhaust valve to release the vacuum.
- Number of vacuum bases: 2 pcs
- Vacuum base sizes: 230x190 mm (9" x 7.5")
- Package Included: 2 Pcs Seam Setters
- Net weight: 15.8 kg (34.8 lb)
- Gross weight: 18 kg (39.7 lb)
- Packaging dimensions: L.600 x W.200 x H.280 mm (L.23.6" x W.7.9" x H.11")
- Electric information for the device
- Max. vacuum: -630 mm Hg
- Max. flow: 23-l/min
- Motor rotation: 1750 RPM
- Horsepower: 1/8 HP
- Noise level: 50. DdB
- Powered by 220V/50Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.