
Endless Webbing Sling, 2in, Purple, 2204 lb Cap.
Mfr # CLS1T
Zoro # G315076216
product price: $25.79
/eaKey Features
Sling Material
High-Tenacity Polyester
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLS1T
Zoro #
G315076216
UPC #
-
Country of Origin
Viet Nam
Details
Item
Webbing Sling
Sling Material
High-Tenacity Polyester
Color
Purple
Description
- Material: 100% high-tenacity polyester
- Colour: Violet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.