
Endless Webbing Sling, 3.5in, Yellow, 6614 lb Cap.
Mfr # CLS3T
Zoro # G215076200
product price: $53.35
/eaKey Features
Sling Material
High-Tenacity Polyester
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLS3T
Zoro #
G215076200
UPC #
-
Country of Origin
Viet Nam
Details
Item
Webbing Sling
Sling Material
High-Tenacity Polyester
Color
Yellow
Description
- Complemented with a protective sleeve.
- Material: 100% high-tenacity polyester
- Colour: Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.