Zoro Homepage

Folding A-Frame, 8267-16534 lb WWL

  • Mfr # FAF2100

  • Zoro # G815083585


product price: $3,670.99
/ea
Item requires special delivery charges. A $565.00 per item surcharge will be applied.

Key Features

Material
Steel/ Rubber
Load Capacity
16534 lbs
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAF2100
Zoro #
G815083585
UPC #
-
Country of Origin
Viet Nam

Details

Material
Steel/ Rubber
Load Capacity
16534 lbs
Color
Blue
Item
A-Frame

Description

  • Hauling granite and marble isn't easy, and it certainly isn't safe if you don't have the right equipment. A well-made transporting frame is necessary for the safety of the driver and other workers and for the protection of the granite and marble.
  • The sturdy Aardwolf Folding 'A' Frame, with its unique integrated vertical locking bars and ratchet locking straps, is designed to hold all material safely and securely, eliminating risks to the operator and preventing damage to materials. The load is secured independently on each side by two vertical locking bars, which are inserted into brackets at the base of the frame and held by ratchet locking straps at the top.
  • The unloaded frame can be folded up by simply withdrawing two spring-loaded pins from the cross braces and lowering the three wheels at one end by means of a cam lever. The lowered wheels also allow the frame to be positioned on the tray of a truck or manually moved around the factory.
  • Bolt holes in the base of the frame for optionally securing the Folding 'A' Frame to the vehicle.
  • Granite is secured by rubber pads mounted on cleats, which are adjustable in height along the vertical locking bars.
  • Large hand-tightened wing nuts tighten the cleats to the vertical locking bars.
  • Powder-coated finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.