Zoro Homepage

Fork Extensions, 98.4 in

  • Mfr # AFE2500

  • Zoro # G015076196


product price: $1,097.99
/pr
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Length
98.4 in
Material
Steel/ Rubber
Color
Yellow
Load Capacity
5511 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFE2500
Zoro #
G015076196
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
98.4 in

Details

Material
Steel/ Rubber
Color
Yellow
Load Capacity
5511 lbs
Item
Fork Lift Extensions

Description

  • The extra heavy-duty fork extensions are built to be strong, with double walls on the side and a full plate on the undersidea fast and efficient way of handling lightweight loads of bulk. The fork blade extensions are invaluable when it comes to loading or unloading material out of the back of pick-up trucks. The fork extensions slide over the blades and are locked onto them by tightening the two bolts on the back of each fork extension. They are further restrained by a heel pin, which fits behind the existing fork blades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.