
Fork Lift Boom, 3307 lbs to 1322 lbs WWL
Mfr # FB2-3580
Zoro # G615078903
product price: $1,686.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Material
Steel
Color
Yellow
Standards
to WWL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB2-3580
Zoro #
G615078903
UPC #
-
Country of Origin
Viet Nam
Details
Material
Steel
Color
Yellow
Item
Fork Lift Boom
Standards
to WWL
Description
- The Forklift Boom is made from high-grade Australian rectangular tube steel, AS1163-450 LO, which ensures strength, reliability, and safety. The Forklift Boom complements the patented range of Aardwolf lifting clamps. The Forklift Boom FB2-3580 is a telescoping two-section rectangular tube steel boom for use on 3-tonne forklift trucks and larger. It offers versatility with maximum visibility for the driver.
- The boom extension is designed so it cannot be pulled all the way out
- The boom is firmly secured onto fork blades by two bolts located at the back of each fork pocket and restraint pins
- Note: Boom lift capacities depend completely on the forklift's capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.