
Fork Lift Boom, 5291 lbs to 661 lbs WWL, 86.5 in - 212 in
Mfr # FB3-5380
Zoro # G015078909
product price: $2,851.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Steel
Color
Yellow
Fork Pocket Size
14.8 in
Standards
to WWL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB3-5380
Zoro #
G015078909
UPC #
-
Country of Origin
Viet Nam
Dimensions
Fork Pocket Size
14.8 in
Details
Material
Steel
Color
Yellow
Item
Fork Lift Boom
Standards
to WWL
Description
- The Forklift Boom is a telescoping three-section rectangular tube steel boom for use on 3-tonne forklift trucks and larger. It offers versatility with maximum visibility for the driver.
- The boom extension is designed so it cannot be pulled all the way out
- The boom is firmly secured onto fork blades by two bolts located at the back of each fork pocket and restraint pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.