
Fork Lift Boom, 5291 lbs to 661 lbs WWL, 87 in - 213 in
Mfr # FB3LP-5420
Zoro # G215078907
product price:Â $2,739.99
/eaKey Features
Material
Steel
Color
Yellow
Fork Pocket Size
14.8 in
Standards
to WWL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FB3LP-5420
Zoro #
G215078907
UPC #
-
Country of Origin
Viet Nam
Dimensions
Fork Pocket Size
14.8 in
Details
Material
Steel
Color
Yellow
Item
Fork Lift Boom
Standards
to WWL
Description
- The Forklift Boom FB3LP-5420 has a low-profile design specifically intended for unloading marble and granite sheets from closed van containers where height is a critical factor.
- This Forklift Boom is a telescoping two-section rectangular tube steel boom built to comply with current safety guidelines and manufactured from heavy gauge Australian rectangular tube steel, AS1163-450 LO, which ensures strength, reliability, and safety.
- The boom extension is designed so that it cannot be pulled all the way out
- The boom is firmly secured onto fork blades by two bolts located at the back of each fork pocket and restraint pins
- Durable powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.