Zoro Homepage

Fork Lift Boom, 6614 lbs to 2204 lbs WWL

  • Mfr # FB4-4800

  • Zoro # G315078906


product price: $2,549.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Standards
to WWL
Fork Pocket Size
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB4-4800
Zoro #
G315078906
UPC #
-
Country of Origin
Viet Nam

Dimensions

Fork Pocket Size
20.5 in

Details

Material
Steel
Color
Yellow
Item
Fork Lift Boom
Standards
to WWL

Description

  • The Forklift Boom is made from high-grade Australian rectangular tube steel, which ensures strength, reliability, and safety. The Forklift Boom FB4-4800 is a telescoping two-section rectangular tube steel boom for use on 5 to 8-tonne forklift trucks. It offers versatility with maximum visibility for the driver.
  • The boom extension is designed so it cannot be pulled all the way out
  • The boom is firmly secured onto fork blades by two bolts located at the back of each fork pocket and restraint pins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.