Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Lift Extenions

  • Mfr # FES-2000

  • Zoro # G415078912


product price: $743.99
/pr
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Length
82.8 in
Material
Steel
Color
Yellow
Load Capacity
3307 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FES-2000
Zoro #
G415078912
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
82.8 in

Details

Material
Steel
Color
Yellow
Load Capacity
3307 lbs
Item
Forklift Extensions

Description

  • A fast and efficient way of handling lightweight loads of bulk. The fork blade extensions are invaluable when it comes to loading or unloading material out of the back of pick-up trucks. The fork extensions slide over the blades and are locked onto them by tightening the two bolts on the back of each fork extension. They are further restrained by a heel pin, which fits behind the existing fork blades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.