Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Vacuum Cup with Gauge

  • Mfr # HVC

  • Zoro # G515076214


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Pad Material
Steel/ Rubber
Pad Dia.
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVC
Zoro #
G515076214
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pad Dia.
8.7 in

Details

Pad Material
Steel/ Rubber
Item
Hand Vacuum Cup

Description

  • The Hand Vacuum Cup Lifter is robust and durable aluminum with an ergonomic handle, integrated vacuum gauge, and priming pump. This vacuum cup lifter has the capacity for nearly any manual lift. It is rugged and dependable. Pulling the hand lever repeatedly produces the vacuum, and 3 strokes produce a high vacuum. The vacuum can be continuously monitored via the pressure gauge. Additional pumping can be done at any time.
  • Rust-resistant parts withstand wet conditions associated with stone-working.
  • Supplied with a protective carrying case.
  • For flat, smooth surfaces only.
  • Three pumps produce a high vacuum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.