
Horizontal stone Lifting Clamp, 280- 1050mm /11-41in
Mfr # AHLC1050
Zoro # G716016132
product price: $3,457.99
/eaKey Features
Capacity
3307 LBS
Material
Steel/ Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHLC1050
Zoro #
G716016132
UPC #
-
Country of Origin
Viet Nam
Details
Capacity
3307 LBS
Item
Horizontal Lifting Clamp
Material
Steel/ Rubber
Description
Handling and maneuvering concrete blocks and natural stones demand a specialized approach, and our advanced, durable clamps are engineered precisely for this purpose. These robust clamps are suitable for integrating various lifting apparatuses such as cranes or forklift booms, ensuring versatility across different operational needs. The high-friction rubber pads, designed for longevity and replaceability, offer continual protection for load surfaces from potential damage and maintain the integrity of the moving materials. The functionality of the clamps is further enhanced by their gravity-powered operational mechanics, ensuring that the clamp jaws are responsive and intuitive. They are designed to automatically engage and release, opening on one lift and securely clamping down on the next, a feature that significantly streamlines the workflow. Features An extensive gripping range, confirming the clamps' suitability for various tasks, from routine lifts to more complex material handling, increases their utility in various projects. The construction includes hard-wearing, high-friction rubber pads that are built to last and are replaceable, ensuring that the clamp maintains optimal performance levels. This design aspect is critical for the safety and efficiency of operations. The clamps allow for the locking and unlocking of loads, requiring minimal manual intervention and thus enhancing operational safety and efficiency. Specialized upgrade available: We provide an optional enhancement for those requiring additional functionality: a rotating pad and limit stop feature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.