
Horizontal Stone Lifting Clamp, 280-730mm/ 11-28in
Mfr # AHLC730
Zoro # G816016124
product price: $3,118.96
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Capacity
3307 LBS
Material
Steel/ Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHLC730
Zoro #
G816016124
UPC #
-
Country of Origin
Viet Nam
Details
Item
Horizontal Lifting Clamp
Capacity
3307 LBS
Material
Steel/ Rubber
Description
General Description of the Horizontal Stone Lifting Clamp The Horizontal Stone Lifting Clamp AHLC-730 is designed for the efficient handling of concrete blocks and natural stone. Engineered for use with cranes or forklift booms, this block clamp ensures maximum versatility in various operational environments. With its automatic gravity-powered mechanism, the clamp effortlessly engages and releases effortlessly, streamlining workflows by automatically gripping loads during lifting and releasing them on set-down. This horizontal lifting clamp features high-friction, replaceable polyurethane gripping pads which protect load surfaces while ensuring a secure hold. Additionally, an optional rotating pad and limit stop upgrade enhances precision and efficiency, making this block clamp an ideal solution for demanding lifting applications. Whether you need block lifts for construction projects or require precision positioning, the AHLC-730 provides exceptional reliability, efficiency, and safety. Key Features of the Horizontal Stone Lifting Clamp Adjustable Grip Range - Accommodates various block sizes for versatile lifting. High Load Capacity - Designed for lifting heavy slabs and blocks with ease. Durable Polyurethane Pads - Replaceable, high-friction pads provide superior grip and surface protection. Automatic Lock & Release - Gravity-powered jaws engage and release seamlessly to enhance efficiency. Lifting Eye for Crane Hook Integration - Ensures secure attachment to hoisting equipment. Optional Rotating Pad & Limit Stop - Enhances maneuverability for precise positioning and controlled rotation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.