Zoro Homepage

Kitchen Instalation Cart Pro Version

  • Mfr # AKIC-Pro

  • Zoro # G315226475


product price: $10,785.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
Steel/ Rubber
Color
Galvanized
Load Capacity
1102 lbs
Deck Size
70.9 in x 39.4 - 51.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKIC-Pro
Zoro #
G315226475
UPC #
-
Country of Origin
Viet Nam

Dimensions

Deck Size
70.9 in x 39.4 - 51.2 in

Details

Material
Steel/ Rubber
Color
Galvanized
Load Capacity
1102 lbs
Item
Kitchen Installation Cart

Description

  • With its innovative design, the Aardwolf Kitchen Installation Cart revolutionizes stone transportation and installation. The array of transfer bearings integrated into the frame is key to its functionality, which allows countertops to roll smoothly into position, minimizing friction and strain. This not only enhances productivity but also ensures a safer installation process.
  • Significantly versatile, the cart can handle any countertop size up to 500 kgs (1102 lbs), making it a universal tool for kitchen installations. Its ability to lower, lift, and roll large stone pieces directly onto kitchen cabinets simplifies the final placement process.
  • One of the standout features is the power lift capability, which adjusts stone height from 929 - 1229 mm (36.6 - 48.4 inches) above the ground. This feature is beneficial for aligning the stone with the cabinet rails and facilitates a controlled tilting process for a safer, more efficient installation.
  • Despite its robust functionality, the cart remains highly portable. Its durable aluminum frame weighs only 112 kg (247 lbs), making it easy to transport and store.
  • Flexible Table Surface: It includes both fixed and adjustable sections to accommodate countertops of various sizes.
  • Transfer Bearings: These are located on the table surface, enabling countertops to be smoothly rolled into place, reducing friction and strain.
  • Versatile Movement Capabilities: The cart is designed to lower, lift, and roll large workpieces, aiding in the final placement of countertops.
  • Three Actuators: Incorporated for precise control of lowering, tilting, and table size adjustment of workpieces during installation.
  • Wireless Remote Control: Enhances ease of use by allowing the operator to control the cart remotely.
  • Stability and Maneuverability: The cart is engineered to offer optimal stability and easy maneuverability in various working conditions.
  • Power Source: It runs on a 24V rechargeable lithium-ion battery, providing reliable and long-lasting power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.