Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Clamp, Yellow, .6 in - 2.4 in, Auto

  • Mfr # AL60A-R

  • Zoro # G315083580


product price: $1,678.99
/ea
Free Shipping & Returns

Key Features

Material
Steel/ Rubber
Capacity
2646 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL60A-R
Zoro #
G315083580
UPC #
-
Country of Origin
Viet Nam

Details

Item
Lifting Clamp
Material
Steel/ Rubber
Capacity
2646 lbs

Description

  • Aardwolf proudly introduces an enhancement to its renowned range of Aardwolf Slab Lifting Clamps, originally conceived and patented by the company's founder, James Edmund Corbett. These updated Aardwolf slab lifting clamps now incorporate two support rollers. These rollers not only safeguard the top edge of the slabs during lifting but also permit manual centering by hand. Additionally, the Aardwolf Slab Lifting Clamps offer the option of an integrated auto-lock and unlock mechanism, another innovation credited to James Edmund Corbett. This mechanism facilitates the automatic gripping of slabs during pickup and release when setting them down.
  • Compact Design: The Aardwolf Slab Lifting Clamps are designed compactly to retrieve closely packed stone slabs from racks and containers. They can effortlessly manage the lifting of shorter slabs alongside taller ones, eliminating the challenges associated with scissor clamps.
  • Versatility: These clamps are well-suited for various construction tasks. Their clamping mechanism at the front of the slab allows for the secure placement of panels close to walls.
  • Safety: Engaging and gripping the slab requires minimal movement, typically well below the overbalance angle, ensuring operator safety.
  • Secure Grip: The Aardwolf clamps provide a secure grip on marble and granite slabs, boasting a force-multiplying factor of approximately 3 to 1. Warning: It is imperative to be aware of counterfeit clamps circulating in the market, designed to resemble reputable Aardwolf Lifters. These imitations often mimic the Aardwolf brand's appearance with the intent to deceive unsuspecting buyers. These counterfeit clamps, equipped with movable jaws supported by two elongated side hinges, exert uneven pressure on the movable jaws, leading to slab slippage and potential breakage. They pose significant safety hazards and should be avoided.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.