Zoro Homepage

Master Trolley

  • Mfr # AMT01

  • Zoro # G515076207


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
771 lbs
Wheel Material
Steel/ Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT01
Zoro #
G515076207
UPC #
-
Country of Origin
Viet Nam

Details

Load Capacity
771 lbs
Wheel Material
Steel/ Rubber
Item
Trolley

Description

  • The Aardwolf Master Trolley is a specialized, lightweight, compact dolly designed to facilitate the transportation of panel slabs or countertops. This trolley can support 350 kg (771 pounds) with its sturdy aluminum frame.
  • The Trolley's low profile allows for increased clearance of tall items through doorways. At the same time, its integrated clamps securely hold panel material in place during transport from the fabrication shop to the final installation site. The Master Trolley can be used in pairs to handle extra-large pieces for added convenience and versatility. Furthermore, the rubber-lined support rail minimizes the risk of damage or cracking during transport. The non-marking, flat-free tires provide excellent shock absorption. It accommodates various workpiece sizes, making it an ideal solution for different construction applications.
  • The Aardwolf Master Trolley is an essential tool for businesses in the glass and stone industries, providing a reliable and efficient means of safely transporting and installing countertops and other heavy materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.