Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mitre Clamps, Vacuum Assisted, 2 in - 10 in, 4.6 In Cup Dia.

  • Mfr # MC250

  • Zoro # G315226482


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Material
Steel/ Rubber
Cup Dia.
4.6 in
Grip Range
2 in - 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC250
Zoro #
G315226482
UPC #
-
Country of Origin
Viet Nam

Dimensions

Cup Dia.
4.6 in

Details

Item
Mitre Clamp
Material
Steel/ Rubber
Grip Range
2 in - 10 in

Description

  • The Aardwolf Miter Clamp is a jig used for fitting and gluing mitered panels with an angle of 90 degrees. It features a suction cup that firmly attaches the miter clamp to the top of the slab. The clamp allows the worker to make fine adjustments for tight and exact seams.
  • Miter side-up slab with an angle of 90 degrees
  • No flipping, protecting the material from breakage
  • No extra assistance is required to keep slabs
  • Automatically squares the miter
  • Fine-tune, simple, and efficient adjustments of miter clamp
  • Non-marking and non-sliding hold on the material in tight places
  • Suction cup for a trusty clamp on materials
  • Aluminum construction with powder-coated finish
  • Note: Sold in pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.