Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mono Mechanical Vacuum Lifter, 595 lb WLL

  • Mfr # AMMVL270

  • Zoro # G515083595


product price: $2,529.18
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Max. Load Capacity
595 lbs
Power Requirements
9 V non-rechargeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMMVL270
Zoro #
G515083595
UPC #
-
Country of Origin
Viet Nam

Details

Max. Load Capacity
595 lbs
Item
Vacuum Lifter
Power Requirements
9 V non-rechargeable

Description

  • No power source is required. It is ideal for the horizontal handling of non-porous sheet and plate material such as diamond-sawn or polished granite, polished engineered stone, and all types of metals, plastics, and fiberglass. An automatic self-cycling valve at the piston's bottom controls the vacuum grip-and-release cycle.
  • Self-powered and self-cycling.
  • A non-rechargeable 9V battery powers the audio alarm system.
  • Immediately ready for operation.
  • Low maintenance.
  • Aluminum construction.
  • Lightweight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.