
Monument Clamp Auto
Mfr # GPM1000A
Zoro # G816016131
product price: $1,307.99
/eaKey Features
Capacity
2204 LBS
Material
Steel/ Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPM1000A
Zoro #
G816016131
UPC #
-
Country of Origin
Viet Nam
Details
Item
Monument Clamp
Capacity
2204 LBS
Material
Steel/ Rubber
Description
Works with any lifting device. The Aardwolf Monument Clamp Automatic is ideal for lifting and setting concrete, stone, and marble building fascia. The clamp automatically grips and releases the materials using a gravity-controlled locking latch. It is helpful for moving and setting heavy or awkward retaining wall blocks and slabs. The slim profile allows it to set material in tight places. The clamping jaw and the center of gravity are easily and quickly adjustable using the locking pins. The jaws of the lifter are lined with vulcanized rubber to ensure a safe and non-marking grip. The clamps are gravity-controlled, which open when rested and close when lifted. The Monument Clamp GPM1000 is a manual model and is another excellent option for handling stone monuments. Works with any lifting device. No more struggling with straps and boards. It will not damage monuments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.