Shop AARDWOLF
See all product information
Create Account
Monument Clamp GPM1000, 0" - 16", 2204 lb WLL
- Mfr # GPM1000
- Zoro # G716016125
product price:Â
$
1,117.99
/ea
Free Shipping & Returns
Key Features
Material
Steel/ Rubber
Safe Working Load
2204 lb
Grip Range
0" - 16"
Application
Concrete, Stone, and Marble
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPM1000
- Zoro #
- G716016125
- UPC #
- -
- Country of Origin
- Viet Nam
Details
- Item
- Monument Clamp Auto
- Material
- Steel/ Rubber
- Safe Working Load
- 2204 lb
- Grip Range
- 0" - 16"
- Application
- Concrete, Stone, and Marble
Description
The Monument Clamp GPM1000 is a manual model and is another excellent optionfor handling stone monuments. Works with any lifting device. No more struggling with straps and boards. It will not damage monuments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.