
Motar Mixer. 10.57 Gal
Mfr # MML40
Zoro # G715226570
product price: $2,082.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
Key Features
Capacity
10.57 Gal.
Material
Steel
Power Required
220V-1Phase 50-60Hz
Drum Dia.
16.7 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MML40
Zoro #
G715226570
UPC #
-
Country of Origin
Viet Nam
Dimensions
Drum Dia.
16.7 in
Details
Item
Motar Mixer
Capacity
10.57 Gal.
Material
Steel
Power Required
220V-1Phase 50-60Hz
Color
Blue
Paddle Speed
27rpm
Description
- The portable Mortar Mixer L40 is a smaller version of the Martor Mixer L-111 but is more suited for mixing grout and polymer-based materials in smaller quantities. It can mix all materials from sand and cement through to self-leveling epoxies in 3 to 5 minutes. The Mortar Mixer L40 is designed for easy transport by one person. The vertical shaft mixing action does not splash; with the hand-operated shoot, it delivers material as desired. The Mortar Mixer L40 is quiet enough to operate anywhere. This durable mixer has an all-steel frame and drum and is powered by a high-torn, 1-hp electric gear motor.
- Lightweight
- Quiet operation
- Easy transport
- Removable paddles for ease of cleaning
- Simple drive system
- Fast mixing
- High torque motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.