Zoro Homepage

Motar Mixer, 28 Gal

  • Mfr # MML111

  • Zoro # G115226569


product price: $3,433.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Capacity
28 Gal.
Material
Steel
Color
Blue
Drum Dia.
26 in
Power Required
220V-1Phase 50-60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MML111
Zoro #
G115226569
UPC #
-
Country of Origin
Viet Nam

Dimensions

Drum Dia.
26 in

Details

Item
Motar Mixer
Capacity
28 Gal.
Material
Steel
Color
Blue
Power Required
220V-1Phase 50-60Hz
Paddle Speed
27rpm

Description

  • The portable Mortar Mixer L111 can mix all materials from sand and cement through to self-leveling epoxies, achieving a homogenous mix in 3 to 5 minutes. The Mortar Mixer L111 is designed to be easily transported by one person. It fits in elevators and passes through standard doors. The vertical shaft mixing action does not splash; with the hand-operated door, it delivers as little as a handful, a bucket full, or a wheelbarrow of material. The Mortar Mixer L111 is quiet enough to operate anywhere. This durable mixer has an all-steel frame and drum and is powered by a high-torn, 1-hp electric gear motor.
  • Lightweight
  • Quiet operation
  • Easily transported
  • Removable paddles for easy cleaning
  • Simple drive system
  • Fast mixing
  • High-torque motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.