Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivot Forklift Boom, 1102-3307 lb WLL, 59-102.4 In Telescope

  • Mfr # PFB1-2600

  • Zoro # G515078904


product price: $1,855.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Fork Pocket Size
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFB1-2600
Zoro #
G515078904
UPC #
-
Country of Origin
Viet Nam

Dimensions

Fork Pocket Size
14.4 in

Details

Material
Steel
Color
Yellow
Item
Forklift boom

Description

  • The Pivot Boom model PFB1-2600 is adjustable for height and length. The tilt facility allows the extra height to compensate for the hook and sling length lost when lifting with a jib attachment.
  • The boom extension is designed so that it cannot be pulled all the way out
  • The boom is firmly secured onto fork blades by two bolts located at the back of each fork pocket and restraint pins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.