Zoro Homepage

Pneumatic Anchor Machine

  • Mfr # APAM

  • Zoro # G615236150


product price: $1,041.99
/ea
Free Shipping & Returns

Key Features

Free Speed
25,000 RPM
Water Connection Hose Thread
1/4 in PT
Material
Steel/ Rubber
Air Connection
1/4in Industrial Series Coupler Plug
Vacuum Base
80 kPa vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APAM
Zoro #
G615236150
UPC #
-
Country of Origin
Viet Nam

Dimensions

Collet diameter
0.2 in

Details

Item
Anchor Machine
Free Speed
25,000 RPM
Water Connection Hose Thread
1/4 in PT
Material
Steel/ Rubber
Air Connection
1/4in Industrial Series Coupler Plug
Vacuum Base
80 kPa vacuum

Description

  • The Pneumatic Anchor Machine manufactured by Aardwolf Industries LLC features pneumatic grinders and a vacuum-powered base. It is used to cut T-slots in the back of vanity tops for the attachment of anchor bolts used in under-counter sinks or architectural facing systems. Two separate vacuum zones on the base can be turned on or off, enabling the machine to be used near edges.
  • Industrial quick-couplers for both air and water
  • Combination port that allows vacuum to be applied with compressed air via the built-in venturi vacuum generator
  • The grinders accept any T diamond bit with a 6mm shank
  • A water hose with a ball valve and quick-coupler can be quickly detached and used to spray the work area
  • Machine cuts in both push and pull directions
  • Alignment indicators on the machine base
  • Machined, anodized aluminum components
  • Moulded rubber vacuum base seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.