
Powered Vacuum Glass Lifter, DC Powered
Mfr # ARGL-500DC
Zoro # G315083597
product price: $5,864.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARGL-500DC
Zoro #
G315083597
UPC #
-
Country of Origin
Viet Nam
Details
Item
Vacuum Lifter
Description
- The DC Powered Vacuum Glass Lifter ARGL-500 is suitable for lifting and transporting glass elements of up to 500kg. This device can be used to install windows and large glass sheets with the aid of a forklift, counterbalance crane, or overhead hoist. On-board DC power systems provide cord-free operation at the job site. Movable vacuum pads and extension arms allow the DC-Powered Vacuum Glass Lifter - ARGL-500 to handle nearly every size and shape of the glass.
- Spring-loaded vacuum pads.
- Manual rotation of 360° with 45° step.
- Manual tilting by 90° in a 15° grid.
- Removable arm - depth minimum 150mm.
- Integrated vacuum reservoir tank.
- Integrated instrumentation for monitoring the vacuum and the energy supply.
- Visual and audible warning devices.
- Self-contained 12-volt battery power supply with high capacity
- Extension arms allow the handling of large-sized sheets.
- Adjustable arms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.