
Powered Vacuum Glass Lifter, DC Powered, Dual System
Mfr # ARGL-500DS
Zoro # G115083605
product price: $9,874.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARGL-500DS
Zoro #
G115083605
UPC #
-
Country of Origin
Viet Nam
Details
Item
Vacuum Lifter
Description
- The DC Powered Vacuum Glass Lifter (Dual System) ARGL-500DS is an electrical vacuum lifter with a 4-bar tilting mechanism. Integrated with a multi-angle rotation feature, this lifter ensures flexibility when vertically rotating and tilting large glass sheets. The DC Powered Vacuum Glass Lifter (Dual System) is equipped with two independent vacuum circuits that support each other in case of a system failure to ensure user safety during the working process.
- Double redundancy with a load capacity of 500 kg (1102 lb).
- Spring-loaded suction pads.
- 360-degree rotation with 45-degree steps.
- Manual tilting by 90° in a 15° grid.
- Four extension arms with the ability to extend and retract.
- Two independent vacuum circuits provide mutual aid in a system error.
- The automatic vacuum pumping system.
- Audio and visual warning system.
- 12V power supply by a high-capacity battery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.