
Quad Trolley
Mfr # AQT01
Zoro # G915076203
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
661 lbs
Trolley Wheel Dia.
10.4 in
Wheel Material
Steel/ Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AQT01
Zoro #
G915076203
UPC #
-
Country of Origin
Viet Nam
Dimensions
Trolley Wheel Dia.
10.4 in
Details
Load Capacity
661 lbs
Wheel Material
Steel/ Rubber
Item
Trolley
Description
- Four-wheel slab-carrying trolley with vulcanized rubber on the bottom, sides, and top to avoid chipping the edges of finished workpieces. It is often preferred because of its extra stability.
- 2 solid rubber wheels at the back
- 2 swivel wheels at the front
- The bottom, sides, and top edges of the channel are rubber-padded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.