Scissor Lifter ASL300White Rubber, 150 - 300mm / 6 - 12in

  • Mfr # ASL300W

  • Zoro # G916016123


product price:  $1,172.22
/ea
Free Shipping & Returns

Key Features

Material
Steel/ Rubber
Capacity
3307 LBS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASL300W
Zoro #
G916016123
UPC #
-
Country of Origin
Viet Nam

Details

Material
Steel/ Rubber
Item
Scissor Clamp Lifter
Capacity
3307 LBS

Description

If you operate within the landscaping industry and are involved in bidding for concrete sleeper walls or the construction of retaining walls, you will quickly recognize the indispensable utility of the Aardwolf Scissor Lifter. Aardwolf boasts a line-up of five distinct scissor lifter models, each catering to a grip range spanning from 0 mm to an impressive 450 mm. It is imperative to note that all these models encompass our genuine auto-lock feature, setting them apart from others that falsely label a manual locking mechanism as automatic. Additionally, our scissor lifters are meticulously coated with high-visibility safety yellow paint, enhancing their visibility and safety in operational contexts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.