
Self-Locking Trolley, 882 lb Cap., 0-3.3 In Grip
Mfr # SL85
Zoro # G515076191
product price: $727.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
882 lbs
Trolley Wheel Dia.
15.7 in
Wheel Material
Steel/ Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL85
Zoro #
G515076191
UPC #
-
Country of Origin
Viet Nam
Dimensions
Trolley Wheel Dia.
15.7 in
Details
Load Capacity
882 lbs
Wheel Material
Steel/ Rubber
Item
Locking Trolley
Description
- The automatic clamping feature allows the trolley to move and transport heavy slab materials in a flexible and easy manner. Pneumatic wheels with a high grip meet the demand for transport on every terrain, from even to rough.
- Grips material automatically and securely
- Clamping supports and base, are rubber padded
- Easily moves the materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.