Zoro Homepage

Self-Locking Trolley, 882 lb Cap., 0.2.4 In Grip

  • Mfr # SL60

  • Zoro # G715076212


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
882 lbs
Trolley Wheel Dia.
10.4 in
Wheel Material
Steel/ Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL60
Zoro #
G715076212
UPC #
-
Country of Origin
Viet Nam

Dimensions

Trolley Wheel Dia.
10.4 in

Details

Load Capacity
882 lbs
Wheel Material
Steel/ Rubber
Item
Locking Trolley

Description

  • The automatic clamping feature allows the trolley to move and transport heavy slab materials flexibly and easily. Pneumatic wheels with a high grip meet the demand for transport on every terrain, from even to rough.
  • Grips material automatically and securely
  • Clamping supports and base are rubber padded
  • Easily moves the materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.